86in Natural Carved Floral Distressed Solid Wood Enclosed Storage TV Stand
- Mfr # 489499
- Zoro # G823438858
product price:Â
$
4,049.99
/ea
Key Features
Width
86 in
Assembly Required
No Assembly Needed
Hutch Included
No
Height
16 in
Wood Species
Mango
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489499
- Zoro #
- G823438858
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 86 in
- Height
- 16 in
- Length
- 30 in
- Size
- Long
Details
- Assembly Required
- No Assembly Needed
- Hutch Included
- No
- Wood Species
- Mango
- Finish
- Weathered
- Bridge Included
- No
- Color
- Natural
- Stand Type
- TV Stand
- Natural Variation Type
- Natural Wood Grain Color Variation
- Capacity
- 300
- Item
- TV Stands
- Material
- Solid Wood
Description
Practical, space saving, and good looking, this 86-inch natural carved floral distressed solid wood enclosed storage tv stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features hand carved scroll detailing and a rustic design style. Purposefully distressed to give this piece a vintage and slightly rustic feel, this chic tv stand is a great option to give your room dimension and visual presence. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 30-inch h x 86-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.