This item is Discontinued.

Homeroots 87" Black Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage 607139

87" Black Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage (Discontinued)

  • Mfr # 607139
  • Zoro # G322355854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607139
Zoro #
G322355854
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
86.6 in
Height (in)
37.8 in
Depth (in)
41.7 in
Depth
41.7 in
Width
86.6 in
Sleeper Size
Twin
Length
37.8 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Sofas
Shape
Rectangular
Upholstered
Yes
Sofa Design
Convertible Futon
Style
Contemporary
Color
Black
Material
Solid and Manufactured Wood, Metal
Finish
Glossy
Mattress Included
No
Type
Sleeper
Upholstery Material
Faux Leather
Recliner
No
Capacity
900 lb
Hand Crafted
No
Sleeper Sofa
Yes
Seating Capacity
3

Description

This 87-inch black faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 86.6-inch w x 41.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.