Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
88" Cream Linen Damask Sofa And Toss Pillows With White Legs
- Mfr # 491311
- Zoro # G122910161
product price:Â
$
2,171.99
/ea
Key Features
Recliner
No
Style
Contemporary
Color
White
Commercial Use
Yes
Upholstery Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491311
- Zoro #
- G122910161
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 42 in
- Depth
- 37 in
- Width
- 88 in
- Size
- W x L x D
Details
- Recliner
- No
- Style
- Contemporary
- Color
- White
- Commercial Use
- Yes
- Upholstery Material
- Linen
- Material
- Solid Wood
- Hand Crafted
- No
- Finish
- Matte
- Item
- Sofas
- Capacity
- 660 lb
- Upholstered
- Yes
- Type
- Sofa
- Sofa Design
- Standard
- Seating Capacity
- 3
- Sleeper Sofa
- No
- Reclining Type
- No Recline
- Assembly Required
- No Assembly Needed
Description
Designed for comfort and good looks, this 88-inch cream linen damask sofa and toss pillows with white legs is a great option to anchor your space. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 42-inch H x 88-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.