Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
89" Beige Faux Leather Sofa With Black Legs
- Mfr # 329412
- Zoro # G122911984
product price:Â
$
1,285.99
/ea
Key Features
Color
Beige
Sofa Design
Standard
Reclining Type
Manual - Push Button
Capacity
750 lb
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329412
- Zoro #
- G122911984
- UPC #
- -
- Country of Origin
- China
- Color
- Beige
- Sofa Design
- Standard
- Reclining Type
- Manual - Push Button
- Capacity
- 750 lb
- Shape
- Rectangular
- Finish
- Natural
- Type
- Sofa
- Material
- Steel
- Style
- Modern
- Item
- Sofas
- Upholstered
- Yes
- Recliner
- Yes
- Upholstery Material
- Faux Leather
- Sleeper Sofa
- No
- Seating Capacity
- 3
- Assembly Required
- Partial Assembly Needed
Dimensions
- Depth
- 40 in
- Width
- 89 in
- Length
- 41 in
Description
With a look and feel like leather, this 89-inch beige faux leather sofa with black legs is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Pillow top arms offer a comfy place to rest. Black stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 41-inch H x 89-inch W x 40-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.