Zoro Homepage

89" White And Silver Leather Sofa

  • Mfr # 551594

  • Zoro # G722352309


product price: $4,643.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
43 in
Commercial Use
No
Height (in)
40 in
Width (in)
89 in
Color
White Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
551594
Zoro #
G722352309
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
43 in
Height (in)
40 in
Width (in)
89 in

Details

Commercial Use
No
Color
White Silver
Item
Sofa
Assembly Required
No Assembly Needed

Description

Superior construction from fabulously soft and high grade Italian leather gives this 89-inch white and gold leather sofa a leg up on the competition. The premium leather makes your lounging luxuriously comfortable and adds an elegant appeal to your space. The wide arms offer a comfy place to rest, while the tufted stitching on the sides brings in a hint of art deco design sense. Finished off with gold trim that creates a contemporary chic color combination. A great showpiece for your room, this sofa is a must have. 40-inch H x 89-inch W x 43-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.