89" White Italian Leather Sofa With Silver Legs
- Mfr # 476522
- Zoro # G822911055
product price:Â
$
3,766.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Type
Sofa
Sofa Design
Standard
Reclining Type
No Recline
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476522
- Zoro #
- G822911055
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Type
- Sofa
- Sofa Design
- Standard
- Reclining Type
- No Recline
- Commercial Use
- No
- Sleeper Sofa
- No
- Upholstery Material
- Italian Leather
- Color
- White
- Hand Crafted
- No
- Mattress Included
- No
- Seating Capacity
- 3
- Recliner
- No
- Shape
- Rectangular
- Style
- Modern
- Item
- Sofas
- Upholstered
- Yes
- Capacity
- 900 lb
- Material
- Solid and Manufactured Wood
- Finish
- Unfinished
Dimensions
- Depth
- 44 in
- Width
- 89 in
- Length
- 35 in
Description
Made of the highest quality, supple leather, this 89-inch white italian leather sofa with silver legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 35-inch H x 89-inch W x 44-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.