69in Brown And Platinum Damask Chesterfield Loveseat
- Mfr # 347290
- Zoro # G523440045
product price:Â
$
3,537.99
/ea
Key Features
Length
42 in
Width
69 in
Material
Manufactured Wood
Style
Traditional
Upholstery Material
Polyester Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347290
- Zoro #
- G523440045
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 42 in
- Width
- 69 in
- Depth
- 35 in
Details
- Material
- Manufactured Wood
- Style
- Traditional
- Upholstery Material
- Polyester Blend
- Wood Species
- Not Wood
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Brown
- Upholstery Pattern
- Damask
- Finish
- Glossy
- Color
- Platinum
- Shape
- Rectangular
- Item
- Love Seats
Description
Transform your home's interior with this luxurious 69-inch brown and platinum damask chesterfield loveseat. The rolled arms not only offer a comfy place to rest but also add interest and shape to this stunning piece. Upholstered in a sophisticated polyester blend damask fabric, this loveseat features cushion back for extra comfort. The platinum leg color complements the overall design, making it a great showpiece for your room. This rectangular-shaped loveseat is a must-have addition to elevate your living space. 42-inch H x 69-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.