Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
89in White and Silver Italian Leather Power Reclining Loveseat With Storage
Mfr # 633753
Zoro # G523439100
product price:Â $4,820.99
/eaKey Features
Upholstery Color
White
Capacity
2
Color
Silver
Width
89 in
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633753
- Zoro #
- G523439100
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 89 in
- Length
- 30 in
- Depth
- 41 in
Details
- Upholstery Color
- White
- Capacity
- 2
- Color
- Silver
- Item
- Love Seats
- Tufted Cushions
- No
- Assembly Required
- Partial Assembly Needed
- Finish
- Chrome
- Shape
- Rectangular
- Reclining Type
- Power
- Hand Crafted
- No
- Material
- Stainless Steel
- Leg Material
- Steel
- Upholstery Material
- Italian Leather
- Recliner
- Yes
- Wood Species
- Not Wood
- Upholstery Pattern
- No Pattern and Not Solid Color
- Style
- Modern
Description
Made of top quality, supple leather, this 89-inch white and silver italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 89.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.