Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
107in White and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720575
- Zoro # G123440247
product price:Â
$
5,486.99
/ea
Key Features
Leg Material
Metal
Shape
Rectangular
Recliner
Yes
Length
31 in
Reclining Type
Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720575
- Zoro #
- G123440247
- UPC #
- -
- Country of Origin
- China
- Leg Material
- Metal
- Shape
- Rectangular
- Recliner
- Yes
- Reclining Type
- Power
- Color
- Silver
- Upholstery Material
- Italian Leather
- Wood Species
- Not Wood
- Material
- Stainless Steel
- Upholstery Color
- White
- Tufted Cushions
- No
- Style
- Transitional
- Upholstery Pattern
- Solid Color
- Assembly Required
- Partial Assembly Needed
- Capacity
- 2
- Finish
- Matte
- Item
- Love Seats
- Hand Crafted
- No
Description
Superior construction from fabulously soft and high grade leather gives this 107-inch white and silver italian leather power reclining loveseat with storage a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 107.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.