Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
89in White Floral Solid Wood Distressed Solid Wood Bench
Mfr # 635824
Zoro # G023438566
product price:Â $11,119.99
/eaKey Features
Bench Type
Entryway Bench
Bench Pattern
Floral
Finish
White
Color
White
Upholstered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635824
- Zoro #
- G023438566
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 89 in
- Overall Length
- 80 in
- Overall Depth
- 32 in
Details
- Bench Type
- Entryway Bench
- Bench Pattern
- Floral
- Finish
- White
- Color
- White
- Upholstered
- No
- Material
- Solid Wood
- Item
- Benches
- Seat Material
- Solid Wood
- Hand Crafted
- Yes
- Style
- Traditional
- Leg Material
- Solid Wood
- Shape
- Rectangle
- Assembly
- Full Assembly Needed
- Weight Capacity
- 500 lbs
- Leg Color
- White
Description
Practicality and fashion mix together with this handy 89-inch white floral solid wood distressed solid wood bench. This bench features quality construction from solid wood in an updated monotone color scheme with white as the main color throughout. The purposefully distressed finish gives this versatile bench an authentically rustic feel. Arms anchor this bench on either side for your comfort stability. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 80-inch h x 89-inch w x 32-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.