Shop HOMEROOTS
See all product information
Create Account
32in White and Gray Wood and Metal Carved Geometric Accent Cabinet With Two Doors
- Mfr # 611056
- Zoro # G123439821
product price:Â
$
946.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Solid Wood Frame
No
Shape
Rectangular
Gloss Finish
No
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611056
- Zoro #
- G123439821
- UPC #
- -
- Country of Origin
- China
- Shelves Included
- Yes
- Solid Wood Frame
- No
- Shape
- Rectangular
- Gloss Finish
- No
- Mirrored Finish
- No
- Textural Detailing
- Carved Geometric
- Weight Capacity
- 300 lbs
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- Yes
- Item
- Cabinets
- Material
- Metal
- Color
- Gray, White
- Glass Doors
- No
- Assembly
- No Assembly Needed
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Finish
- Distressed
- Lacquered
- No
Dimensions
- Overall Depth
- 15.75 in
- Overall Length
- 31.5 in
- Width
- 31.5 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 32-inch white and gray wood and metal carved geometric accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.50-inch h x 31.50-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.