
9' X 12' Cream And Beige Trellis Indoor Outdoor Area Rug
Mfr # 551420
Zoro # G022333466
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Height
108 in
Material
Polypropylene
Depth
0.3 in
Width (In.)
144 in
Color
Cream Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551420
Zoro #
G022333466
UPC #
-
Country of Origin
Turkey
Dimensions
Height
108 in
Depth
0.3 in
Width (In.)
144 in
Details
Material
Polypropylene
Item
Outdoor Rug
Color
Cream Beige
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot cream and beige trellis indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.