
9' X 12' Ivory And Silver Indoor Outdoor Area Rug
Mfr # 521967
Zoro # G722325426
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory Silver
Depth
0.25 in
Width (In.)
144 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521967
Zoro #
G722325426
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
144 in
Height
108 in
Size
9 ft x 12 ft
Details
Color
Ivory Silver
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot ivory and silver indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Featuring a machine-made construction, it ensures longevity and resilience against the elements. The rectangular shape perfectly complements various seating arrangements, making it a stylish addition to your environment. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.