This item is Discontinued.

Homeroots 90" Brown Chenille And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage 607178

90" Brown Chenille And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage (Discontinued)

  • Mfr # 607178
  • Zoro # G022372496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607178
Zoro #
G022372496
UPC #
-
Country of Origin
Turkey

Dimensions

Height (in)
32.9 in
Width (in)
89.8 in
Depth (in)
27.6 in
Sleeper Size
Twin
Width
89.8 in
Depth
27.6 in
Length
32.9 in

Details

Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Sofas
Sleeper Sofa
Yes
Upholstered
Yes
Upholstery Material
Chenille, Faux Leather
Material
Solid and Manufactured Wood, Metal
Seating Capacity
3
Sofa Design
Convertible Futon
Finish
Satin
Capacity
900 lb
Type
Sleeper
Color
Brown
Hand Crafted
No
Mattress Included
No
Style
Contemporary
Recliner
No
Shape
Rectangular

Description

Designed for comfort and good looks, this 90-inch brown chenille and faux leather convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. This 90-inch brown chenille and faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient chenille and faux leather that will look and feel like leather. This solid color convertible futon is made from sturdy and resilient chenille and faux leather that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 32.9-inch h x 89.8-inch w x 27.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.