Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
90in Cream and Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720553
- Zoro # G723439863
product price:Â
$
6,267.99
/ea
Key Features
Width
90 in
Style
Transitional
Leg Material
Solid Wood
Recliner
Yes
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720553
- Zoro #
- G723439863
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Style
- Transitional
- Leg Material
- Solid Wood
- Recliner
- Yes
- Finish
- Matte
- Wood Species
- Not Wood
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Upholstery Color
- Cream
- Tufted Cushions
- No
- Material
- Stainless Steel
- Shape
- Rectangular
- Reclining Type
- Power
- Color
- Brown
- Capacity
- 2
- Assembly Required
- Partial Assembly Needed
- Upholstery Pattern
- Solid Color
Dimensions
- Width
- 90 in
- Size
- 90" L x 43" D" x 31" H
- Depth
- 43 in
- Length
- 31 in
Description
An interior designer's dream, this buttery soft high grade leather 90-inch cream and brown italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 90.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.