Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
91" Beige Fabric Curved Sofa With Brown Legs
Mfr # 607330
Zoro # G122912141
product price:Â
$
3,823.99
/ea
Key Features
Upholstery Material
Fabric
Commercial Use
No
Width
90.55 in
Seating Capacity
2
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607330
- Zoro #
- G122912141
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 90.55 in
- Length
- 29.13 in
- Depth
- 36.22 in
Details
- Item
- Sofas
- Upholstery Material
- Fabric
- Commercial Use
- No
- Seating Capacity
- 2
- Hand Crafted
- No
- Finish
- White
- Type
- Sofa
- Sofa Design
- Curved
- Style
- Modern
- Upholstered
- Yes
- Sleeper Sofa
- No
- Assembly Required
- No Assembly Needed
- Shape
- Curved
- Material
- Solid Wood
- Recliner
- No
- Capacity
- 500 lb
Description
Designed for comfort and good looks, this 91-inch beige fabric curved sofa with brown legs is a great option to anchor your space. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable seat cushions make this sofa easy to manage. Round arms offer a comfy place to rest. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 29.13-inch h x 90.55-inch w x 36.22-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.