70in Espresso Faux Leather And Black Nailhead Love Seat
- Mfr # 515738
- Zoro # G723438859
product price:Â
$
3,997.99
/ea
Key Features
Shape
Rectangular
Upholstery Material
Leather Match
Upholstery Color
Espresso
Style
Mid-Century
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515738
- Zoro #
- G723438859
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 70" L x 37" D" x 42" H
- Length
- 42 in
- Depth
- 37 in
- Width
- 70 in
Details
- Shape
- Rectangular
- Item
- Love Seats
- Upholstery Material
- Leather Match
- Upholstery Color
- Espresso
- Style
- Mid-Century
- Finish
- Matte
- Color
- Dark Brown
- Material
- Manufactured Wood
- Capacity
- 2
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Leg Material
- Solid And Manufactured Wood
- Tufted Cushions
- Yes
- Assembly Required
- Full Assembly Needed
- Hand Crafted
- No
Description
With a look and feel like leather, this 70in espresso faux leather and black nailhead love seat is made from sturdy and resilient leather match to stand up to the test of time. Rolled arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 42in H x 70in W x 37in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.