Shop HOMEROOTS
See all product information
Create Account
30in White Corner Display Stand With One Shelf And One Drawer
- Mfr # 401687
- Zoro # G023438825
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Mirrored Finish
No
Number of Drawers
1
Cabinet Type
Display Stand
Gloss Finish
No
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401687
- Zoro #
- G023438825
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 30 in
- Overall Depth
- 15 in
- Overall Length
- 60 in
Details
- Mirrored Finish
- No
- Number of Drawers
- 1
- Cabinet Type
- Display Stand
- Gloss Finish
- No
- Lacquered
- No
- Shelves Included
- Yes
- Item
- Cabinets
- Cabinet Design
- Corner
- Weight Capacity
- Max. 10 lb. (top), 35 lb. (cabinet), 20 lb. (shelf), 10 lb. (pull-out tray), 10 lb. (drawer)
- Shape
- Rectangular
- Finish
- Matte
- Color
- White
- Glass Doors
- No
- Cabinet Doors
- No
- Assembly
- Full Assembly Needed
- Solid Wood Frame
- No
Description
Add a fashionable storage option to your space with this 30-inch white corner display stand with one shelf and one drawer. Equipped with a single easy open drawer for practical and good looking storage. Its a high quality piece, made from premium grade eng wood,poplar, iron,temp glass,mirror,zinc alloy. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 60-inch H x 30-inch W x 15-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.