Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Gray And Silver Italian Leather Loveseat
- Mfr # 477574
- Zoro # G423439798
product price:Â
$
5,200.99
/ea
Key Features
Length
31 in
Finish
Chrome
Upholstery Material
Italian Leather
Style
Modern
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477574
- Zoro #
- G423439798
- UPC #
- -
- Country of Origin
- China
- Finish
- Chrome
- Upholstery Material
- Italian Leather
- Style
- Modern
- Upholstery Color
- Gray
- Capacity
- 2
- Material
- Solid and Manufactured Wood
- Recliner
- No
- Color
- Silver
- Wood Species
- Alder
- Leg Material
- Metal
- Assembly Required
- Full Assembly Needed
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
- Shape
- Rectangular
- Item
- Love Seats
- Hand Crafted
- No
Dimensions
- Length
- 31 in
- Width
- 69 in
- Size
- 69" x 38" x 31"
- Depth
- 38 in
Description
Made of top quality, supple leather, this 69-inch gray and silver italian leather loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Tuxedo arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 69-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.