Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93in Ash Gray and Silver Leather Power Reclining Loveseat
- Mfr # 643826
- Zoro # G023438528
product price:Â
$
3,973.99
/ea
Key Features
Leg Material
Metal
Assembly Required
Partial Assembly Needed
Capacity
2
Material
Stainless Steel
Tufted Cushions
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643826
- Zoro #
- G023438528
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 93" L x 41" D" x 31" H
- Width
- 93 in
- Length
- 31 in
- Depth
- 41 in
Details
- Leg Material
- Metal
- Assembly Required
- Partial Assembly Needed
- Capacity
- 2
- Material
- Stainless Steel
- Tufted Cushions
- No
- Shape
- Rectangular
- Upholstery Material
- Leather
- Wood Species
- Not Wood
- Finish
- Matte
- Color
- Silver
- Reclining Type
- Power
- Item
- Love Seats
- Upholstery Color
- Light Gray
- Style
- Transitional
- Hand Crafted
- No
- Recliner
- Yes
- Upholstery Pattern
- Solid Color
Description
Superior construction from fabulously soft and high grade leather gives this 93-inch ash gray and silver leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 93.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.