Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
94" Dark Gray Imitation Silk Damask Sofa And Toss Pillows With Champagne Legs
- Mfr # 491281
- Zoro # G922911696
product price:Â
$
4,487.99
/ea
Key Features
Capacity
660 lb
Sleeper Sofa
No
Style
Traditional
Type
Sofa
Width
94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491281
- Zoro #
- G922911696
- UPC #
- -
- Country of Origin
- Viet Nam
- Capacity
- 660 lb
- Sleeper Sofa
- No
- Style
- Traditional
- Type
- Sofa
- Finish
- Matte
- Sofa Design
- Standard
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Upholstered
- Yes
- Recliner
- No
- Commercial Use
- Yes
- Color
- Champagne
- Item
- Sofas
- Reclining Type
- No Recline
- Upholstery Material
- Imitation Silk
- Seating Capacity
- 3
Dimensions
- Width
- 94 in
- Length
- 48 in
- Depth
- 38 in
- Size
- W x L x D
Description
Add an air of fashion to your space with this fabulous 94-inch dark gray imitation silk damask sofa and toss pillows with champagne legs. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Rolled arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 48-inch H x 94-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.