Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
107in Dark Gray and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720573
- Zoro # G923440188
product price:Â
$
5,486.99
/ea
Key Features
Wood Species
Not Wood
Shape
Rectangular
Color
Silver
Upholstery Material
Italian Leather
Leg Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720573
- Zoro #
- G923440188
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 107 in
- Size
- 107" L x 41" D" x 31" H
- Length
- 31 in
- Depth
- 41 in
Details
- Item
- Love Seats
- Wood Species
- Not Wood
- Shape
- Rectangular
- Color
- Silver
- Upholstery Material
- Italian Leather
- Leg Material
- Metal
- Upholstery Color
- Dark Gray
- Hand Crafted
- No
- Recliner
- Yes
- Reclining Type
- Power
- Material
- Stainless Steel
- Style
- Transitional
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Finish
- Matte
- Assembly Required
- Partial Assembly Needed
- Tufted Cushions
- No
Description
An interior designer's dream, this buttery soft high grade leather 107-inch dark gray and silver italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 107.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.