Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Beige Solid Wood Sideboard with Four Doors
- Mfr # 488630
- Zoro # G923439267
product price:Â
$
4,226.99
/ea
Key Features
Door Included
Yes
Finish
Natural
Sliding Doors
No
Shape
Rectangular
Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488630
- Zoro #
- G923439267
- UPC #
- -
- Country of Origin
- India
- Door Included
- Yes
- Finish
- Natural
- Sliding Doors
- No
- Shape
- Rectangular
- Capacity
- 50
- Door Design
- Caved Floral
- Style
- Traditional
- Item
- Sideboards
- Soft Close or Self Close Drawers
- No
- Material
- Solid Wood
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Sideboard
- Commercial Use
- Yes
- Includes
- No
- Glass Doors
- No
- Color
- White
Dimensions
- Depth
- 16 in
- Width
- 71 in
- Length
- 35 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking sideboard. Crafted from solid wood, this beige sideboard features ample shelving for all your storage needs. The sturdy construction ensures durability, while the solid wood countertop adds a touch of elegance to your decor. Ideal for keeping your living or dining room organized and clutter-free, this sideboard seamlessly combines functionality with style. Enhance your living space with this chic and practical furniture piece. 35-inch H x 71-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.