Shop HOMEROOTS
See all product information
Create Account
5in Gold Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488243
- Zoro # G623439123
product price:Â
$
15.99
/ea
Key Features
Self Watering
No
Shape
Round
Style
Contemporary
Material
Recycled Plastic
Purposeful Distressing Type
Paint Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488243
- Zoro #
- G623439123
- UPC #
- -
- Country of Origin
- China
- Self Watering
- No
- Shape
- Round
- Item
- Outdoor Planters
- Style
- Contemporary
- Material
- Recycled Plastic
- Purposeful Distressing Type
- Paint Distressing
- Assembly Required
- No Assembly Needed
- Capacity
- 63
- With Wheels
- No
- Galvanized
- No
- Number of Planters Included
- 1
- Planter Type
- Pot Planter
- Pattern
- Solid Color
- Drainage Holes
- No
- Location
- Indoor / Outdoor Use
- Commercial Use
- Yes
- Color
- Gold
Dimensions
- Length
- 6.5 in
- Depth
- 5 in
- Width
- 5 in
- Size
- 5
Description
Put your plants where everyone can see them with this 5-inch gold recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. Add color and creativity to your outdoor space when you add potted plants. This piece is practically designed to fit most any aesthetic and outdoor space. 6.5-inch H x 5-inch W x 5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.