Shop HOMEROOTS
See all product information
Create Account
Antique Bronze Frosted Linen Glass Lantern Wall Light
- Mfr # 398625
- Zoro # G123525876
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Length
14-1/4 in
Width
7 in
Fixture Housing Color
Light Gray
Height
9-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398625
- Zoro #
- G123525876
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Light Gray
Dimensions
- Length
- 14-1/4 in
- Width
- 7 in
- Height
- 9-3/4 in
Description
Elevate the look of your outdoor space in no time with this Antique Bronze Frosted Linen Glass Lantern Hanging Light. A simple rectangular provides ease of hanging and has a spiral rod attached to it. The spiral end of the rod is attached to the roof of the lantern which has a curved sloping design. The roof extends down into a thin rod frame which has two rods at each corner and two horizontal rods running through at the top and the bottom. Inside the frame there is a frosted linen glass which looks great against the antique bronze frame. This light has a very understated yet unique presence and can be used in your backyard, your front porch, or any other outdoor space. 14.25 in H x 7 in W x 9.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.