Antique Bronze Glass Lantern Wall Light
- Mfr # 398616
- Zoro # G223525806
product price:Â
$
64.99
/ea
Key Features
Length
14-1/2 in
Width
8 in
Fixture Housing Color
Brown
Height
8-3/4 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398616
- Zoro #
- G223525806
- UPC #
- -
- Country of Origin
- China
- Fixture Housing Color
- Brown
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
Dimensions
- Length
- 14-1/2 in
- Width
- 8 in
- Height
- 8-3/4 in
Description
This Antique Bronze Glass Lantern Wall Light will be the perfect vintage design addition to any of your outdoor spaces. The medallion shaped wall bracket has a simple antique bronze finish which matches the tapered swing arm attached to it. The swing arm holds the lantern up and is attached to an ornament at the bottom. The roof of the light has a two-tier sloping design which extends into a long tapered frame. The frame is colored to an antique bronze finish. Inside the frame there are clear glass panels which add a touch of lightness to the overall look. Use it on its own or in pairs around your front door. 14.5 in H x 8 in W x 8.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.