Lincoln 4-Light Antique Brass Wall Light
- Mfr # 398340
- Zoro # G223525820
product price:Â
$
744.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Height
12-3/4 in
Fixture Housing Color
Black
Length
23 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398340
- Zoro #
- G223525820
- UPC #
- -
- Country of Origin
- China
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 11 in
- Height
- 12-3/4 in
- Length
- 23 in
Description
Lincoln is as durable as it is lovely. Plated antique brass and stainless steel construction with over lapping ovals banded together to encircle clear seeded glass. This classy collection of lighting can be installed indoors and outdoors.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.