Shop HOMEROOTS
See all product information
Create Account
Three Light Matte Black Carousel Lantern Hanging Light
- Mfr # 397995
- Zoro # G223525882
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Length
19-1/2 in
Height
9-1/2 in
Assembly Required
No Assembly Needed
Width
9-1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 397995
- Zoro #
- G223525882
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Color
- Black
Description
Your outdoor space will look even more elevated with this Three Light Matte Black Carousel Lantern Hanging Light. The design of this light is inspired by traditional carousel lanterns and features a simple chain which is attached to the top of the light. The carousel lantern has a sloping two-tier roof which extends down into a curved tapered frame. The frame flows into a narrow three-step ornament shape which is attached to the hanging chain. The frame is finished in a matte black color which looks great against the clear glass panels that sit inside the frame. There are three bulbs inside for added brightness. Use this light in your backyard, on your shed, your garage, or around your front door in pairs. 19.5 in H x 9.5 in W x 9.5 in D