Shop HOMEROOTS
See all product information
Create Account
Matte Black Geometric Glass Hanging Light
- Mfr # 397988
- Zoro # G423525750
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
9 in
Length
19-1/2 in
Assembly Required
No Assembly Needed
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397988
- Zoro #
- G423525750
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Length
- 19-1/2 in
- Width
- 9 in
Details
- Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
With this Matte Black Geometric Glass Hanging Light you can elevate the look of your exterior walls in no time. The hanging chain has a matte black finish and is attached to the top of the main body of the light. The top of the light has a geometric dome shape which extends down into a curved geometric frame. The bottom has a narrow ornament. Inside the frame there is a slightly frosted glass which adds character to the overall look of the light. Use this light on its own or in pairs around the outdoor spaces of your home. 19.5 in H x 9 in W x 9 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.