Antique Toys Black Framed Print Wall Art
- Mfr # 415294
- Zoro # G422894567
product price:Â
$
49.19
/ea
Key Features
Subject Pattern
Horse
Color
Orange, Tan
Material
MDF Paper Print Texture
Length
8 in
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415294
- Zoro #
- G422894567
- UPC #
- -
- Country of Origin
- United States
- Subject Pattern
- Horse
- Color
- Orange, Tan
- Material
- MDF Paper Print Texture
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Art Type
- Primary Art Material
- Paper
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Shape
- Rectangle
- Item
- Wall Art
- Subject
- Animals
Dimensions
- Length
- 8 in
- Depth
- 1 in
- Width
- 20 in
Description
Bring some sizzle to your space with this eye-catching antique toys black framed print wall art. Bring a little bit of the farm indoors when you hang this horse artwork. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 8-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.