Shop HOMEROOTS
See all product information
Create Account
39in Brown Solid Wood Storage Bench With Flip Top
- Mfr # 718232
- Zoro # G823440202
product price:Â
$
590.99
/ea
Free Shipping & Returns
Key Features
Finish
Oak
Assembly
No Assembly Needed
Overall Depth
13.8 in
Weight Capacity
37 lbs
Seat Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 718232
- Zoro #
- G823440202
- UPC #
- -
- Country of Origin
- India
- Finish
- Oak
- Assembly
- No Assembly Needed
- Weight Capacity
- 37 lbs
- Seat Material
- Solid Wood
- Bench Pattern
- Solid Color
- Material
- Solid Wood
- Style
- Mid-Century
- Hand Crafted
- Yes
- Shape
- Rectangle
- Leg Color
- Brown
- Color
- Brown
- Item
- Benches
- Leg Material
- Solid Wood
- Bench Type
- Bedroom Bench
- Upholstered
- No
Dimensions
- Overall Depth
- 13.8 in
- Width
- 39.4 in
- Overall Length
- 17.7 in
Description
Practicality and fashion mix together with this handy 39-inch brown solid wood storage bench with flip top. Made of high quality solid wood, the all over brown coloration gives this piece an updated and refreshing look. A convenient flip top gives this bench multi-functionality to house hidden storage to help keep your space neat and tidy. An included back gives this bench an extra opportunity to keep you supported and comfortable. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 17.70-inch h x 39.40-inch w x 13.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.