Shop MYTEE PRODUCTS
See all product information
Create Account
Mobile Luxury Mattress 6.5in Gray, Pinstripe, Quilted Both Sides 42in W x 80in Long
- Mfr # Matt-MM4280
- Zoro # G525020993
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Width
42 in
Length
80 in
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Matt-MM4280
- Zoro #
- G525020993
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
Dimensions
- Width
- 42 in
- Length
- 80 in
Description
Mobile Luxury Mattress 6.5in Gray Pinstripe, Quilted Both Side Sizes: 42in W x 80in Long Thickness: 6.5in Breathable Quilted Cover The mattress is shipped compressed and easy to install Compatible with most Truck Bunks MVSS302 flammability regulations are met. Before ordering, ensure that the sleeper cab birth measurement for width and length is correct. High density polyurethane foam mattress with two sides
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.