Ash Gray Leather Power Reclining L Shaped Five Piece Corner Sectional
- Mfr # 643951
- Zoro # G923439519
product price:Â
$
7,338.99
/ea
Key Features
Material
Stainless Steel
Capacity
5
Depth
41 in
Reclining Type
Power - Push Button
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643951
- Zoro #
- G923439519
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Capacity
- 5
- Reclining Type
- Power - Push Button
- Color
- Silver
- Finish
- Unfinished
- Number of Pieces
- 5
- Sectional Design
- Reclining
- Shape
- L Shaped
- Assembly Required
- Partial Assembly Needed
- Item
- Sectionals
- Hand Crafted
- No
- Style
- Modern
- Upholstery Material
- Leather
- Recline
- Yes
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Reversible
- Upholstery Color
- Ash Gray
Dimensions
- Depth
- 41 in
- Width
- 113 in
- Length
- 39 in
Description
Take your relaxation to the next level with this super soft and comfortable ash gray leather power reclining l shaped five piece corner sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 113.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.