Black Italian Leather Modular Curved Eight Piece Corner Sectional With Console
- Mfr # 534857
- Zoro # G723438392
product price:Â
$
15,291.99
/ea
Key Features
Shape
Curved
Sectional Type
Corner Sectional
Capacity
7
Color
Silver
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534857
- Zoro #
- G723438392
- UPC #
- -
- Country of Origin
- China
- Shape
- Curved
- Sectional Type
- Corner Sectional
- Capacity
- 7
- Item
- Sectionals
- Color
- Silver
- Material
- Steel
- Upholstery Material
- Italian Leather
- Recline
- Yes
- Sectional Orientation
- Reversible
- Upholstery Color
- Black
- Assembly Required
- Partial Assembly Needed
- Style
- Contemporary
- Sectional Design
- Modular
- Reclining Type
- Power - Push Button
- Finish
- Matte
- Hand Crafted
- No
- Number of Pieces
- 8
Dimensions
- Depth
- 123 in
- Length
- 39 in
- Width
- 151 in
Description
The black italian leather modular curved eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. A great showpiece for your room, this sectional is a must have. 39-inch h x 151-inch w x 123-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.