Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Light Gray Linen Blend Modular L Shaped Five Piece Corner Sectional
- Mfr # 716923
- Zoro # G423439958
product price:Â
$
2,038.99
/ea
Key Features
Sectional Design
Modular
Assembly Required
Partial Assembly Needed
Depth
120 in
Sectional Orientation
Reversible
Hand Crafted
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 716923
- Zoro #
- G423439958
- UPC #
- -
- Country of Origin
- China
- Sectional Design
- Modular
- Assembly Required
- Partial Assembly Needed
- Sectional Orientation
- Reversible
- Hand Crafted
- Yes
- Material
- Solid and Manufactured Wood
- Finish
- Matte
- Capacity
- 5
- Upholstery Material
- Linen Blend
- Recline
- No
- Item
- Sectionals
- Upholstery Color
- Light Gray
- Shape
- L Shaped
- Color
- Black
- Style
- Modern
- Sectional Type
- Corner Sectional
- Number of Pieces
- 5
Dimensions
- Depth
- 120 in
- Width
- 120 in
- Length
- 23.2 in
Description
Add an air of fashion to your space with this fabulous light gray linen blend modular l shaped five piece corner sectional. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 120.00-inch w x 120.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.