Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Leather Modular U Shaped Twelve Piece Corner Sectional With Console
- Mfr # 643937
- Zoro # G623439383
product price:Â
$
12,996.99
/ea
Key Features
Sectional Type
Corner Sectional
Depth
41 in
Shape
U Shaped
Assembly Required
Partial Assembly Needed
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643937
- Zoro #
- G623439383
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Width
- 174 in
Details
- Sectional Type
- Corner Sectional
- Shape
- U Shaped
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Color
- Silver
- Reclining Type
- Power - Push Button
- Hand Crafted
- No
- Upholstery Material
- Leather
- Sectional Design
- Modular
- Number of Pieces
- 12
- Item
- Sectionals
- Material
- Stainless Steel
- Finish
- Unfinished
- Recline
- Yes
- Capacity
- 8
- Upholstery Color
- Beige
- Sectional Orientation
- Reversible
Description
Take your relaxation to the next level with this super soft and comfortable beige leather modular u shaped twelve piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.