
Beehive Home Sweet Home Hand Painted Mouth Blown Glass Ornament
Mfr # 477519
Zoro # G122888804
product price:Â $39.99
/eaKey Features
Depth
2.5 in
Occasion
Christmas
Type
Finial Ornament
Style
Contemporary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477519
Zoro #
G122888804
UPC #
-
Country of Origin
China
Dimensions
Depth
2.5 in
Length
4.75 in
Width
2.5 in
Details
Occasion
Christmas
Type
Finial Ornament
Style
Contemporary
Pattern
Solid
Commercial Use
No
Material
Glass
Item
Christmas Ornaments
Color
Tan, White
Outdoor Use
No
Attachment Type
Hanging Ornament
Theme
Floral
Shatterproof
No
Number in Set
1
Description
Home is where the heart is, dwell in the warmth of your loved ones with the Beehive Home Sweet Home Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.