Beige Italian Leather Power Reclining U Shaped Seven Piece Corner Sectional With Console
- Mfr # 476590
- Zoro # G523439889
product price:Â
$
12,385.99
/ea
Key Features
Finish
Unfinished
Color
Silver
Shape
U Shaped
Capacity
6
Sectional Type
Corner Sectional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 476590
- Zoro #
- G523439889
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Finish
- Unfinished
- Color
- Silver
- Shape
- U Shaped
- Capacity
- 6
- Sectional Type
- Corner Sectional
- Sectional Design
- Reclining
- Style
- Modern
- Upholstery Material
- Italian Leather
- Upholstery Color
- Beige
- Recline
- Yes
- Assembly Required
- No Assembly Needed
- Reclining Type
- Power - Push Button
- Material
- Solid and Manufactured Wood
- Number of Pieces
- 7
- Sectional Orientation
- Symmetrical
Dimensions
- Width
- 123 in
- Length
- 35 in
- Depth
- 138 in
Description
Made of the highest quality, supple leather, this beige italian leather power reclining u shaped seven piece corner sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Features console storage for convenience and to help keep your space tidy. A great showpiece for your room, this sectional is a must have. 35-inch H x 123-inch W x 138-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.