Gray Polyester Modular U Shaped Seven Piece Corner Sectional
- Mfr # 473572
- Zoro # G623438416
product price:Â
$
4,999.99
/ea
Key Features
Upholstery Material
100% Polyester
Material
Solid Wood
Depth
127 in
Color
Black
Shape
U Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473572
- Zoro #
- G623438416
- UPC #
- -
- Country of Origin
- China
- Upholstery Material
- 100% Polyester
- Material
- Solid Wood
- Color
- Black
- Item
- Sectionals
- Shape
- U Shaped
- Upholstery Color
- Gray
- Sectional Orientation
- Reversible
- Capacity
- 7
- Finish
- Matte
- Style
- Modern
- Hand Crafted
- No
- Sectional Design
- Modular
- Recline
- No
- Number of Pieces
- 7
- Sectional Type
- Corner Sectional
- Assembly Required
- Full Assembly Needed
Dimensions
- Depth
- 127 in
- Width
- 137 in
- Length
- 38 in
Description
Add an air of fashion to your space with this fabulous gray polyester modular u shaped seven piece corner sectional. Elevate your lounging to the next level. The solid color corner sectional is upholstered with 100% polyester that is easy to care for making it a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 38-inch H x 137-inch W x 127-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.