Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
144in Sienna Leather Modular Wood Sofa
- Mfr # 641867
- Zoro # G623439765
product price:Â
$
13,538.99
/ea
Key Features
Upholstery Color
Sienna
Hand Crafted
No
Upholstery Material
Leather
Depth
116 in
Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641867
- Zoro #
- G623439765
- UPC #
- -
- Country of Origin
- Viet Nam
- Upholstery Color
- Sienna
- Hand Crafted
- No
- Upholstery Material
- Leather
- Material
- Solid and Manufactured Wood
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Finish
- Natural
- Style
- Modern
- Color
- Brown
Dimensions
- Depth
- 116 in
- Length
- 27 in
- Width
- 144 in
Description
Superior construction from fabulously soft and high grade leather gives this 144-inch sienna leather modular wood sofa a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 27.00-inch h x 144.00-inch w x 116.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.