Beige Italian Leather Reclining L Shaped Two Piece Corner Sectional
- Mfr # 482254
- Zoro # G023438467
product price:Â
$
8,867.99
/ea
Key Features
Width
117 in
Shape
L Shaped
Number of Pieces
2
Size
117" x 97.8"
Sectional Orientation
Symmetrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 482254
- Zoro #
- G023438467
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 117 in
- Size
- 117" x 97.8"
- Depth
- 40 in
- Length
- 35 in
Details
- Item
- Sectionals
- Shape
- L Shaped
- Number of Pieces
- 2
- Sectional Orientation
- Symmetrical
- Assembly Required
- Full Assembly Needed
- Material
- Solid and Manufactured Wood
- Capacity
- 3
- Upholstery Color
- Beige
- Sectional Type
- Corner Sectional
- Recline
- No
- Sectional Design
- Reclining
- Finish
- Natural
- Color
- Silver
- Upholstery Material
- Italian Leather
Description
Take your relaxation to the next level with this super soft and comfortable beige italian leather reclining l shaped two piece corner sectional. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35-inch H x 117-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.