Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Khaki Linen Blend Modular U Shaped Six Piece Sofa and Chaise Sectional
- Mfr # 716925
- Zoro # G823440387
product price:Â
$
2,274.99
/ea
Key Features
Upholstery Material
Linen Blend
Material
Solid and Manufactured Wood
Length
23.2 in
Sectional Orientation
Reversible
Sectional Design
Modular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716925
- Zoro #
- G823440387
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23.2 in
- Depth
- 160 in
- Width
- 160 in
Details
- Upholstery Material
- Linen Blend
- Material
- Solid and Manufactured Wood
- Item
- Sectionals
- Sectional Orientation
- Reversible
- Sectional Design
- Modular
- Sectional Type
- Sofa and Chaise Sectional
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Finish
- Matte
- Shape
- U Shaped
- Capacity
- 4
- Recline
- No
- Hand Crafted
- Yes
- Number of Pieces
- 6
- Upholstery Color
- Khaki
- Color
- Black
Description
Transform your home's interior with this luxurious khaki linen blend modular u shaped six piece sofa and chaise sectional. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 23.20-inch h x 160.00-inch w x 160.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.