Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Leather Modular L Shaped Seven Piece Corner Sectional With Console
- Mfr # 643895
- Zoro # G723438354
product price:Â
$
8,867.99
/ea
Key Features
Number of Pieces
7
Upholstery Color
Beige
Recline
Yes
Material
Stainless Steel
Width
138 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643895
- Zoro #
- G723438354
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 138 in
- Length
- 39 in
- Depth
- 41 in
Details
- Number of Pieces
- 7
- Upholstery Color
- Beige
- Recline
- Yes
- Material
- Stainless Steel
- Sectional Design
- Modular
- Upholstery Material
- Leather
- Capacity
- 6
- Reclining Type
- Power - Push Button
- Shape
- L Shaped
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Sectional Orientation
- Reversible
- Finish
- Unfinished
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Color
- Silver
- Style
- Modern
Description
Superior construction from fabulously soft and high-grade leather gives this beige leather modular l shaped seven piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 138.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.