Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Linen Blend Modular U Shaped Five Piece Corner Sectional
- Mfr # 714578
- Zoro # G223439370
product price:Â
$
1,882.99
/ea
Key Features
Sectional Design
Modular
Capacity
5
Upholstery Color
Black
Upholstery Material
Linen Blend
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714578
- Zoro #
- G223439370
- UPC #
- -
- Country of Origin
- China
- Sectional Design
- Modular
- Capacity
- 5
- Upholstery Color
- Black
- Upholstery Material
- Linen Blend
- Material
- Solid and Manufactured Wood
- Shape
- U Shaped
- Item
- Sectionals
- Assembly Required
- Partial Assembly Needed
- Color
- Black
- Sectional Type
- Corner Sectional
- Style
- Modern
- Finish
- Matte
- Sectional Orientation
- Reversible
- Hand Crafted
- Yes
- Recline
- No
- Number of Pieces
- 5
Dimensions
- Length
- 23.2 in
- Width
- 120 in
- Depth
- 80 in
Description
The black linen blend modular u shaped five piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 23.20-inch h x 120.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.