Modern Light Gray Velvet and Black Sectional Sofa with Ottoman
- Mfr # 473582
- Zoro # G923438390
product price:Â
$
4,199.99
/ea
Key Features
Capacity
5
Finish
Matte
Upholstery Color
Light Gray
Upholstery Material
Velvet
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473582
- Zoro #
- G923438390
- UPC #
- -
- Country of Origin
- China
- Capacity
- 5
- Finish
- Matte
- Upholstery Color
- Light Gray
- Upholstery Material
- Velvet
- Assembly Required
- Full Assembly Needed
- Number of Pieces
- 5
- Sectional Design
- Stationary
- Shape
- L Shaped
- Sectional Orientation
- Right Hand Facing
- Sectional Type
- Corner Sectional
- Material
- Solid Wood
- Color
- Black
- Item
- Sectionals
Dimensions
- Width
- 112 in
- Depth
- 112 in
- Length
- 28.7 in
Description
Spruce up your space with the trendy and upscale style of this Modern Light Gray Velvet and Black Sectional Sofa with Ottoman. Flaunting a simple and sleek yet cozy look, this sectional has a wood frame and is upholstered in plush pale gray velvet with black piping around the edges. The contrast is visually striking and gives this sofa a unique and modern stylish look that allows it to blend with multiple design aesthetics. This gorgeous sofa includes a right facing thin armrest chair, two armless chairs, a corner chair and an ottoman, giving you lots of space to spread out, enjoy, and entertain. 28.7in x 112in x 112in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.