Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Leather Power Reclining L Shaped Six Piece Corner Sectional With Console
- Mfr # 643942
- Zoro # G823440455
product price:Â
$
7,796.99
/ea
Key Features
Material
Stainless Steel
Depth
41 in
Number of Pieces
6
Sectional Orientation
Reversible
Sectional Design
Reclining
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643942
- Zoro #
- G823440455
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Number of Pieces
- 6
- Sectional Orientation
- Reversible
- Sectional Design
- Reclining
- Recline
- Yes
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Beige
- Hand Crafted
- No
- Capacity
- 5
- Sectional Type
- Corner Sectional
- Color
- Silver
- Upholstery Material
- Leather
- Shape
- L Shaped
- Item
- Sectionals
- Reclining Type
- Power - Push Button
- Style
- Modern
- Finish
- Unfinished
Dimensions
- Depth
- 41 in
- Width
- 110 in
- Length
- 39 in
Description
Take your relaxation to the next level with this super soft and comfortable beige leather power reclining l shaped six piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 110.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.