Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Beige Italian Leather Power Reclining Curved Seven Piece Corner Sectional With Console
- Mfr # 544977
- Zoro # G923439731
product price:Â
$
14,220.99
/ea
Key Features
Depth
125 in
Sectional Design
Reclining
Capacity
7
Width
139 in
Upholstery Material
Italian Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 544977
- Zoro #
- G923439731
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Sectional Design
- Reclining
- Capacity
- 7
- Upholstery Material
- Italian Leather
- Sectional Orientation
- Reversible
- Finish
- Unfinished
- Number of Pieces
- 7
- Upholstery Color
- Beige
- Style
- Transitional
- Sectional Type
- Corner Sectional
- Recline
- Yes
- Reclining Type
- Power - Push Button
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Material
- Stainless Steel
- Shape
- Curved
Dimensions
- Depth
- 125 in
- Width
- 139 in
- Length
- 39 in
Description
An interior designer's dream, this buttery soft high-grade leather beige italian leather power reclining curved seven piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Round arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Curved sectionals are a great way to maximize seating space without someone getting stuck in the uncomfortable corner seat. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 139.00-inch w x 125.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.