Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
144in Brown Leather Modular Wood Sofa
- Mfr # 641866
- Zoro # G123438497
product price:Â
$
13,538.99
/ea
Key Features
Depth
116 in
Style
Modern
Hand Crafted
No
Material
Solid and Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641866
- Zoro #
- G123438497
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 116 in
- Length
- 27 in
- Width
- 144 in
Details
- Style
- Modern
- Hand Crafted
- No
- Material
- Solid and Manufactured Wood
- Finish
- Natural
- Upholstery Color
- Brown
- Color
- Brown
- Upholstery Material
- Leather
- Assembly Required
- Partial Assembly Needed
- Item
- Sectionals
Description
An interior designer's dream, this buttery soft high grade leather 144-inch brown leather modular wood sofa will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 27.00-inch h x 144.00-inch w x 116.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.