Beige Leather Power Reclining L Shaped Six Piece Corner Sectional With Console
- Mfr # 643960
- Zoro # G723439641
product price:Â
$
6,735.99
/ea
Key Features
Width
110 in
Number of Pieces
6
Sectional Design
Reclining
Sectional Orientation
Symmetrical
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643960
- Zoro #
- G723439641
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 110 in
- Length
- 39 in
- Depth
- 41 in
Details
- Number of Pieces
- 6
- Sectional Design
- Reclining
- Sectional Orientation
- Symmetrical
- Sectional Type
- Corner Sectional
- Color
- Silver
- Upholstery Color
- Beige
- Capacity
- 5
- Item
- Sectionals
- Shape
- L Shaped
- Hand Crafted
- No
- Material
- Stainless Steel
- Upholstery Material
- Leather
- Reclining Type
- Power - Push Button
- Finish
- Unfinished
- Style
- Modern
- Assembly Required
- Partial Assembly Needed
- Recline
- Yes
Description
Superior construction from fabulously soft and high-grade leather gives this beige leather power reclining l shaped six piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 110.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.