Khaki Linen Blend Modular L Shaped Five Piece Corner Sectional
- Mfr # 714573
- Zoro # G623438621
product price:Â
$
1,944.99
/ea
Key Features
Capacity
5
Sectional Orientation
Reversible
Width
120 in
Recline
No
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714573
- Zoro #
- G623438621
- UPC #
- -
- Country of Origin
- China
- Capacity
- 5
- Sectional Orientation
- Reversible
- Recline
- No
- Style
- Modern
- Upholstery Material
- Linen Blend
- Sectional Design
- Modular
- Assembly Required
- Partial Assembly Needed
- Material
- Solid and Manufactured Wood
- Sectional Type
- Corner Sectional
- Color
- Black
- Upholstery Color
- Khaki
- Number of Pieces
- 5
- Shape
- L Shaped
- Item
- Sectionals
- Finish
- Matte
- Hand Crafted
- Yes
Dimensions
- Width
- 120 in
- Length
- 23.2 in
- Depth
- 80 in
Description
The khaki linen blend modular l shaped five piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Track arms offer a comfy place to rest. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 23.20-inch h x 120.00-inch w x 80.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.